Shop NON-BRANDED
See all product information
Create Account
18in x 59 Gauge x 1500ft Purple Color-Tinted Hand Stretch Film, 4PK
- Mfr # SF1859TPURPL
- Zoro # G915801133
product price:Â
$
127.99
/pk of 4, $32.00/ea
Free Shipping & Returns
Key Features
Width
18 in
Length
1500 ft
Color
Purple
Thickness
4 Mil
Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SF1859TPURPL
- Zoro #
- G915801133
- UPC #
- -
- Country of Origin
- United States
- Color
- Purple
- Material
- Polyethylene
Dimensions
- Width
- 18 in
- Length
- 1500 ft
- Thickness
- 4 Mil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.