2 3/4 x 1 3/8in 13 Pt. Manila Shipping Tags, 500PK

  • Mfr # G10011500PK

  • Zoro # G915801126


product price:  $15.99
/pk 500, $0.03/ea

Key Features

Material
13 Point Cardstock
Length
1 3/8 in
Width
2 3/4 in
Color
Manila
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G10011500PK
Zoro #
G915801126
UPC #
-
Country of Origin
United States

Dimensions

Length
1 3/8 in
Width
2 3/4 in

Details

Material
13 Point Cardstock
Color
Manila

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.