2 3/4 x 1 3/8in 13 Pt. Manila Shipping Tags - Pre-Strung, 250PK

  • Mfr # G10012250PK

  • Zoro # G815801127


product price:  $35.15
/pk 250, $0.14/ea

Key Features

Width
2 3/4 in
Color
Manila
Material
13 Point Cardstock
Length
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G10012250PK
Zoro #
G815801127
UPC #
-
Country of Origin
United States

Dimensions

Width
2 3/4 in
Length
1 3/8 in

Details

Color
Manila
Material
13 Point Cardstock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.