2 7/8 in x 2 7/8 in x Reverse Tuck Folding Carton, Kraft, Chipboard, 250 PK

  • Mfr # RTS15HD

  • Zoro # G215801970


product price:  $82.35
/pk 250, $0.33/ea
Free Shipping & Returns

Key Features

Inside Length
2 7/8 in
Inside Width
2 7/8 in
Material
Chipboard
Color
Kraft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RTS15HD
Zoro #
G215801970
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
2 7/8 in
Inside Width
2 7/8 in

Details

Item
Reverse Tuck Folding Carton
Material
Chipboard
Color
Kraft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.