2 x 9in 100% Recycled Fiber Transport Sleeves, 150PK

  • Mfr # RFTS29

  • Zoro # G215801130


product price:  $126.99
/pk 150, $0.85/ea
Free Shipping & Returns

Key Features

Color
Beige
Length
2 in
Material
Recycled Fiber
Width
9 in
Thickness
4 Mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFTS29
Zoro #
G215801130
UPC #
-
Country of Origin
United States

Dimensions

Length
2 in
Width
9 in
Thickness
4 Mil

Details

Color
Beige
Material
Recycled Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.