
20 x 14 x 14 Biodegradable Box Liner, 17PK
Mfr # BDFC1640
Zoro # G015801323
product price: $122.99
/pk 17, $7.23/ea
Free Shipping & Returns
Key Features
Width
14 in
Material
Starch Foam
Thickness
1 Mil
Length
20 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BDFC1640
Zoro #
G015801323
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Thickness
1 Mil
Length
20 in
Details
Material
Starch Foam
Color
White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.