
20 x 30in 100% Recycled White Tissue Paper, 480PK
Mfr # TR2030WH
Zoro # G215801994
product price: $63.45
/pk 480, $0.13/eaKey Features
Length
20 in
Width
30 in
Color
White
Material
Recycled Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TR2030WH
Zoro #
G215801994
UPC #
-
Country of Origin
United States
Dimensions
Length
20 in
Width
30 in
Details
Color
White
Material
Recycled Paper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.