
20in x 47 Gauge x 6500ft Ultra High Performance Cast Machine Film
Mfr # MSF2047C
Zoro # G315801900
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Width
20 in
Color
Clear
Thickness
5 Mil
Length
6500 ft
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MSF2047C
Zoro #
G315801900
UPC #
-
Country of Origin
United States
Dimensions
Width
20 in
Thickness
5 Mil
Length
6500 ft
Details
Color
Clear
Material
Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.