Zoro Homepage

20in x 60 Gauge x 5000ft Xtreme High Performance Cast Machine Film

  • Mfr # MSF2065C

  • Zoro # G615801709


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Polyethylene
Length
5000 ft
Width
20 in
Thickness
3 Mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF2065C
Zoro #
G615801709
UPC #
-
Country of Origin
United States

Dimensions

Length
5000 ft
Width
20 in
Thickness
3 Mil

Details

Color
Clear
Material
Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.