
20in x 67 Gauge x 5000ft Ultra High Performance Cast Machine Film
Mfr # MSF2067C
Zoro # G615801761
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Thickness
1 Mil
Length
5000 ft
Width
20 in
Color
Clear
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSF2067C
Zoro #
G615801761
UPC #
-
Country of Origin
United States
Dimensions
Thickness
1 Mil
Length
5000 ft
Width
20 in
Details
Color
Clear
Material
Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.