20in x 7,000ft 70 GA. EQ Ultra-Premium Cast Machine Film

  • Mfr # PREMIER2070

  • Zoro # G415802050


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Thickness
5 Mil
Color
Clear
Width
20 in
Length
7000 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PREMIER2070
Zoro #
G415802050
UPC #
-
Country of Origin
United States

Dimensions

Thickness
5 Mil
Width
20 in
Length
7000 ft

Details

Material
Polyethylene
Color
Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.