Zoro Homepage

20in x 70 Gauge x 5000ft Xtreme High Performance Cast Machine Film

  • Mfr # MSF2070C

  • Zoro # G915801744


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Length
5000 ft
Width
20 in
Thickness
4 Mil
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF2070C
Zoro #
G915801744
UPC #
-
Country of Origin
United States

Dimensions

Length
5000 ft
Width
20 in
Thickness
4 Mil

Details

Material
Polyethylene
Color
Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.