
21in x 500ft - ftBft Flute Kraft Singleface Corrugated Roll
Mfr # SF21W
Zoro # G915801225
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Thickness
4 Mil
Width
21 in
Color
Kraft
Length
500 ft
Type
Singleface Corrugated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SF21W
Zoro #
G915801225
UPC #
-
Country of Origin
United States
Dimensions
Thickness
4 Mil
Width
21 in
Length
500 ft
Details
Color
Kraft
Type
Singleface Corrugated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.