Zoro Homepage

24in x 12in x 2in - Compostable Cushioning Pads, 60PK

  • Mfr # CUSHP2412C

  • Zoro # G315801634


product price: $292.99
/pk 60, $4.88/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Color
Green
Length
24 in
Material
Compostable film/Plant-based cushioning
Width
12 in
Foam Thickness
65 Gauge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUSHP2412C
Zoro #
G315801634
UPC #
-
Country of Origin
United States

Dimensions

Length
24 in
Width
12 in
Foam Thickness
65 Gauge

Details

Color
Green
Material
Compostable film/Plant-based cushioning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.