Zoro Homepage

24in x 36in x 72in Light Duty Wire Shelf Kit

  • Mfr # WSKIT243672

  • Zoro # G015802115


original price: $423.99
9% off
new price: $381.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Overall Width
24 in
Overall Height
72 in
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSKIT243672
Zoro #
G015802115
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Height
72 in

Details

Color
Silver
Material
Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.