Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24in x 48in x 72in Light Duty Wire Shelf Kit

  • Mfr # WSKIT244872

  • Zoro # G115802152


original price: $493.99
9% off
new price: $444.99
/ea
Free Shipping & Returns

Key Features

Overall Width
24 in
Color
Silver
Material
Metal
Overall Height
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSKIT244872
Zoro #
G115802152
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Height
72 in

Details

Color
Silver
Material
Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.