25 in x 22 in x Shipping Box, Kraft, Corrugate, 15 PK

  • Mfr # HD252219DW

  • Zoro # G415801213


product price:  $210.99
/pk 15, $14.07/ea
Free Shipping & Returns

Key Features

Inside Length
25 in
Inside Width
22 in
Material
Corrugate
Color
Kraft
Wall Thickness
59 Gauge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HD252219DW
Zoro #
G415801213
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
25 in
Inside Width
22 in
Wall Thickness
59 Gauge

Details

Item
Shipping Box
Material
Corrugate
Color
Kraft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.