
2in x 120 Gauge x 600ft Bundling Stretch Film, 24PK
Mfr # TNB702
Zoro # G215801543
product price:Â $125.99
/pk 24, $5.25/ea
Free Shipping & Returns
Key Features
Width
2 in
Thickness
2 Mil
Color
Clear
Length
600 ft
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TNB702
Zoro #
G215801543
UPC #
-
Country of Origin
United States
Dimensions
Width
2 in
Thickness
2 Mil
Length
600 ft
Details
Color
Clear
Material
Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.