2in x 80 Gauge x 1000ft Bundling Stretch Film, 24PK

  • Mfr # TNB302

  • Zoro # G215801529


product price: $123.99
/pk 24, $5.17/ea
Free Shipping & Returns

Key Features

Length
1000 ft
Width
2 in
Color
Clear
Material
Polyethylene
Thickness
2 Mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNB302
Zoro #
G215801529
UPC #
-
Country of Origin
United States

Dimensions

Length
1000 ft
Width
2 in
Thickness
2 Mil

Details

Color
Clear
Material
Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.