3 1/4 x 1 5/8in 13 Pt. Manila Shipping Tags, 500PK

  • Mfr # G10021500PK

  • Zoro # G315801146


product price:  $30.95
/pk 500, $0.06/ea

Key Features

Color
Manila
Width
3 1/4 in
Material
13 Point Cardstock
Length
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G10021500PK
Zoro #
G315801146
UPC #
-
Country of Origin
United States

Dimensions

Width
3 1/4 in
Length
1 5/8 in

Details

Color
Manila
Material
13 Point Cardstock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.