3 1/4 x 1 5/8in 13 Pt. Manila Shipping Tags - Pre-Wired, 100PK

  • Mfr # G10023100PK

  • Zoro # G915801492


product price:  $11.35
/pk 100, $0.11/ea

Key Features

Color
Manila
Length
1 5/8 in
Width
3 1/4 in
Material
13 Point Cardstock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G10023100PK
Zoro #
G915801492
UPC #
-
Country of Origin
United States

Dimensions

Length
1 5/8 in
Width
3 1/4 in

Details

Color
Manila
Material
13 Point Cardstock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.