3 in x 3 in x Reverse Tuck Folding Carton, Kraft, Chipboard, 500 PK

  • Mfr # RTS18HD

  • Zoro # G715802026


product price:  $165.99
/pk 500, $0.33/ea
Free Shipping & Returns

Key Features

Inside Length
3 in
Inside Width
3 in
Material
Chipboard
Color
Kraft
Wall Thickness
36 pt.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTS18HD
Zoro #
G715802026
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
3 in
Inside Width
3 in
Wall Thickness
36 pt.

Details

Item
Reverse Tuck Folding Carton
Material
Chipboard
Color
Kraft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.