Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Mil, Clear, 500 PK

  • Mfr # PV31416

  • Zoro # G515802219


product price: $146.99
/pk 500, $0.29/ea
Free Shipping & Returns

Key Features

Width
16 in
Color
Clear
Length
14 in
Material
Poly Nylon
Thickness
3 Mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV31416
Zoro #
G515802219
UPC #
-
Country of Origin
China

Dimensions

Width
16 in
Length
14 in
Thickness
3 Mil

Details

Color
Clear
Material
Poly Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.