
3 x 11in 100% Recycled Fiber Transport Sleeves, 100PK
Mfr # RFTS311
Zoro # G015801545
product price:Â $121.99
/pk 100, $1.22/ea
Free Shipping & Returns
Key Features
Color
Beige
Thickness
1 Mil
Width
11 in
Length
3 in
Material
Recycled Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RFTS311
Zoro #
G015801545
UPC #
-
Country of Origin
United States
Dimensions
Thickness
1 Mil
Width
11 in
Length
3 in
Details
Color
Beige
Material
Recycled Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.