3 x 13in 100% Recycled Fiber Transport Sleeves, 100PK

  • Mfr # RFTS313

  • Zoro # G915801546


product price:  $130.99
/pk 100, $1.31/ea
Free Shipping & Returns

Key Features

Material
Recycled Fiber
Width
13 in
Color
Beige
Thickness
2 Mil
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFTS313
Zoro #
G915801546
UPC #
-
Country of Origin
United States

Dimensions

Width
13 in
Thickness
2 Mil
Length
3 in

Details

Material
Recycled Fiber
Color
Beige

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.