30 1/4 in x 14 1/2 in x Insulated Shipping Box, Kraft, EPS/Corrugated Cardboard

  • Mfr # 281C

  • Zoro # G815801356


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Inside Length
30 1/4 in
Material
EPS/Corrugated Cardboard
Color
Kraft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
281C
Zoro #
G815801356
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
30 1/4 in
Inside Width
14 1/2 in

Details

Item
Insulated Shipping Box
Material
EPS/Corrugated Cardboard
Color
Kraft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.