3/16in x 12in x 750ft 4 90% Recycled Perforated Air Bubble Rolls, 4PK

  • Mfr # BW316S12PHCR

  • Zoro # G615801457


product price:  $356.99
/pk 4, $89.25/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Roll Width
3/16 in
Color
Grey
Material
Recycled Plastic
Roll Length
750 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BW316S12PHCR
Zoro #
G615801457
UPC #
-
Country of Origin
United States

Dimensions

Roll Width
3/16 in
Roll Length
750 ft

Details

Color
Grey
Material
Recycled Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.