
36 pt., Clear, 250 PK
Mfr # PV31828
Zoro # G815801417
product price: $162.99
/pk 250, $0.65/ea
Free Shipping & Returns
Key Features
Width
28 in
Thickness
36 pt.
Length
18 in
Color
Clear
Material
Poly Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PV31828
Zoro #
G815801417
UPC #
-
Country of Origin
China
Dimensions
Width
28 in
Thickness
36 pt.
Length
18 in
Details
Color
Clear
Material
Poly Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.