4 1/4 x 2 1/8in 13 Pt. Manila Shipping Tags, 500PK

  • Mfr # G10041500PK

  • Zoro # G115802060


product price:  $27.65
/pk 500, $0.06/ea

Key Features

Material
13 Point Cardstock
Color
Manila
Width
4 1/4 in
Length
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G10041500PK
Zoro #
G115802060
UPC #
-
Country of Origin
United States

Dimensions

Width
4 1/4 in
Length
2 1/8 in

Details

Material
13 Point Cardstock
Color
Manila

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.