4 3/4 x 2 3/8 100% 10 Pt. Recycled Kraft Shipping Tag - Pre-Strung, 1000PK

  • Mfr # G30052K

  • Zoro # G615801815


product price:  $80.25
/pk 1000, $0.08/ea
Free Shipping & Returns

Key Features

Length
2 3/8 in
Color
Kraft
Material
Kraft Paper
Width
4 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G30052K
Zoro #
G615801815
UPC #
-
Country of Origin
United States

Dimensions

Length
2 3/8 in
Width
4 3/4 in

Details

Color
Kraft
Material
Kraft Paper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.