4 in x 4 in x Reverse Tuck Folding Carton, Kraft, Chipboard, 250 PK

  • Mfr # RTS23HD

  • Zoro # G515801908


product price:  $107.99
/pk 250, $0.43/ea
Free Shipping & Returns

Key Features

Inside Length
4 in
Material
Chipboard
Color
Kraft
Wall Thickness
3 Mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTS23HD
Zoro #
G515801908
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
4 in
Inside Width
4 in
Wall Thickness
3 Mil

Details

Item
Reverse Tuck Folding Carton
Material
Chipboard
Color
Kraft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.