Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 x 6in Transparent Paper Transport Bags, 1000PK

  • Mfr # PTB46

  • Zoro # G215801765


product price: $121.99
/pk 1000, $0.12/ea
Free Shipping & Returns

Key Features

Bag Material
Paper
Color
Clear
Length
4 in
Width
6 in
Thickness
1 Mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTB46
Zoro #
G215801765
UPC #
-
Country of Origin
United States

Dimensions

Length
4 in
Width
6 in
Thickness
1 Mil

Details

Bag Material
Paper
Color
Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.