Zoro Homepage

42in x 250ft - ftBft Flute Kraft Singleface Corrugated Roll

  • Mfr # SF42W

  • Zoro # G815801103


product price: $128.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Thickness
4 Mil
Width
42 in
Length
250 ft
Color
Kraft
Type
Singleface Corrugated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF42W
Zoro #
G815801103
UPC #
-
Country of Origin
United States

Dimensions

Thickness
4 Mil
Width
42 in
Length
250 ft

Details

Color
Kraft
Type
Singleface Corrugated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.