5 3/4 x 2 7/8in 13 Pt. Manila Shipping Tags, 250PK

  • Mfr # G10071250PK

  • Zoro # G315801948


product price:  $19.69
/pk 250, $0.08/ea

Key Features

Color
Manila
Material
13 Point Cardstock
Length
2 7/8 in
Width
5 3/4 in
Thickness
2.6 Mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G10071250PK
Zoro #
G315801948
UPC #
-
Country of Origin
United States

Dimensions

Length
2 7/8 in
Width
5 3/4 in
Thickness
2.6 Mil

Details

Color
Manila
Material
13 Point Cardstock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.