5 in x 5 in x Reverse Tuck Folding Carton, Kraft, Chipboard, 250 PK

  • Mfr # RTS26HD

  • Zoro # G215801741


product price: $138.99
/pk 250, $0.56/ea
Free Shipping & Returns

Key Features

Inside Length
5 in
Material
Chipboard
Color
Kraft
Wall Thickness
3 Mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTS26HD
Zoro #
G215801741
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
5 in
Inside Width
5 in
Wall Thickness
3 Mil

Details

Item
Reverse Tuck Folding Carton
Material
Chipboard
Color
Kraft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.