Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 Mil, Clear, 200 PK

  • Mfr # PB515200PK

  • Zoro # G815801196


product price: $46.15
/pk 200, $0.23/ea

Key Features

Material
Polyethylene
Thickness
5 Mil
Color
Clear
Width
10 in
Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB515200PK
Zoro #
G815801196
UPC #
-
Country of Origin
United States

Dimensions

Thickness
5 Mil
Width
10 in
Length
16 in

Details

Material
Polyethylene
Color
Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.