5/16in x 24in x 375ft 2 90% Recycled Perforated Air Bubble Rolls, 2PK

  • Mfr # BW516S24PHCR

  • Zoro # G215802007


product price: $318.99
/pk 2, $159.50/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Roll Width
5/16 in
Roll Length
375 ft
Material
Recycled Plastic
Color
Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BW516S24PHCR
Zoro #
G215802007
UPC #
-
Country of Origin
United States

Dimensions

Roll Width
5/16 in
Roll Length
375 ft

Details

Material
Recycled Plastic
Color
Grey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.