
6 x 11 x 3in, Black Back - Matte Stand-Up Barrier Pouches, 1000PK
Mfr # P611312S
Zoro # G615801501
product price:Â $323.99
/pk 1000, $0.32/ea
Free Shipping & Returns
Key Features
Width
11 in
Bag Material
Polyethylene
Color
Black
Length
6 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P611312S
Zoro #
G615801501
UPC #
-
Country of Origin
China
Dimensions
Width
11 in
Length
6 in
Details
Bag Material
Polyethylene
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.