Zoro Homepage

60 x 24in Security Cart Panels

  • Mfr # WSS6024S

  • Zoro # G315802082


product price: $1,294.99
/ea
Free Shipping & Returns

Key Features

Overall Width
24 in
Color
Chrome
Material
Chrome Plated Steel
Overall Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSS6024S
Zoro #
G315802082
UPC #
-
Country of Origin
China

Dimensions

Overall Width
24 in
Overall Length
60 in

Details

Color
Chrome
Material
Chrome Plated Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.