Zoro Homepage

7 1/4 x 3 3/4in Manila Tag Holder, 25PK

  • Mfr # G74HOLDER

  • Zoro # G315802228


product price: $31.55
/pk 25, $1.26/ea

Key Features

Color
Manilla
Length
3 3/4 in
Width
7 1/4 in
Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G74HOLDER
Zoro #
G315802228
UPC #
-
Country of Origin
United States

Dimensions

Length
3 3/4 in
Width
7 1/4 in

Details

Color
Manilla
Material
Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.