7.5 x 11.5 + 3.5inBG 3mil, Stand Up Pouch, 500PK

  • Mfr # P751153S

  • Zoro # G315801313


product price: $186.99
/pk 500, $0.37/ea
Free Shipping & Returns

Key Features

Color
Clear
Width
11 1/2 in
Length
7 1/2 in
Bag Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P751153S
Zoro #
G315801313
UPC #
-
Country of Origin
China

Dimensions

Width
11 1/2 in
Length
7 1/2 in

Details

Color
Clear
Bag Material
Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.