7.5 x 11.5 + 3.5inBG 3mil, Stand Up Pouch, 500PK

  • Mfr # P75115S

  • Zoro # G715801104


product price: $189.99
/pk 500, $0.38/ea
Free Shipping & Returns

Key Features

Bag Material
Polyethylene
Length
7 1/2 in
Width
11 1/2 in
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P75115S
Zoro #
G715801104
UPC #
-
Country of Origin
China

Dimensions

Length
7 1/2 in
Width
11 1/2 in

Details

Bag Material
Polyethylene
Color
Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.