Zoro Homepage

8 in L, 6 in W, 25 Guage Thick, Polyethylene, Clear

  • Mfr # PB3610200PK

  • Zoro # G915801621


product price: $29.25
/pk 200, $0.15/ea

Key Features

Thickness
25 Guage
Width
6 in
Length
8 in
Bag Material
Polyethylene
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB3610200PK
Zoro #
G915801621
UPC #
-
Country of Origin
United States

Dimensions

Thickness
25 Guage
Width
6 in
Length
8 in

Details

Bag Material
Polyethylene
Color
Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.