9 3/4 x 11 3/4in Transparent Paper Transport Bags, 750PK

  • Mfr # TPTB911

  • Zoro # G915801973


product price:  $228.99
/pk 750, $0.31/ea
Free Shipping & Returns

Key Features

Length
9 3/4 in
Bag Material
Paper
Width
11 3/4 in
Thickness
4.7 Mil
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TPTB911
Zoro #
G915801973
UPC #
-
Country of Origin
United States

Dimensions

Length
9 3/4 in
Width
11 3/4 in
Thickness
4.7 Mil

Details

Bag Material
Paper
Color
Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.