Zoro Homepage

9 in L, 12 in W, 1/8 in Thick, Polyethylene, Clear

  • Mfr # PBR912

  • Zoro # G615801143


product price: $204.99
/pk 1000, $0.20/ea
Free Shipping & Returns

Key Features

Length
9 in
Width
12 in
Color
Clear
Bag Material
Polyethylene
Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBR912
Zoro #
G615801143
UPC #
-
Country of Origin
United States

Dimensions

Length
9 in
Width
12 in
Thickness
1/8 in

Details

Color
Clear
Bag Material
Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.