
9 x 13 1/2 x 4 3/4in, Black Back - Matte Stand-Up Barrier Pouches, 500PK
Mfr # P9135432S
Zoro # G015801132
product price:Â $294.99
/pk 500, $0.59/ea
Free Shipping & Returns
Key Features
Width
13 1/2 in
Bag Material
Polyethylene
Color
Black
Length
9 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P9135432S
Zoro #
G015801132
UPC #
-
Country of Origin
China
Dimensions
Width
13 1/2 in
Length
9 in
Details
Bag Material
Polyethylene
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.