Shop NON-BRANDED
See all product information
Create Account
Bubble Sheet, 23 in W, 15 in L, Tan, 300 PK
- Mfr # BWPB2315K
- Zoro # G015802016
product price:Â
$
264.99
/pk of 300, $0.88/ea
Free Shipping & Returns
Key Features
Color
Tan
Material
Paper
Perforation
Perforated
Length
15 in
Width
23 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BWPB2315K
- Zoro #
- G015802016
- UPC #
- -
- Country of Origin
- United States
- Color
- Tan
- Material
- Paper
- Perforation
- Perforated
- Item
- Bubble Sheet
Dimensions
- Length
- 15 in
- Width
- 23 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.