
C-Fold/Multi-Fold Hand Towel Dispenser - Countertop
Mfr # TTD129
Zoro # G315801597
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Length
11 in
Dispenser Material
Plastic
Width
7 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TTD129
Zoro #
G315801597
UPC #
-
Country of Origin
Mexico
Dimensions
Length
11 in
Width
7 in
Details
Dispenser Material
Plastic
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.