Zoro Homepage

Door Sign - Manager

  • Mfr # SN502

  • Zoro # G915801485


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Sign Material
Acrylic
Length
3 in
Width
9 in
Thickness
2 Mil
Sign Background Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN502
Zoro #
G915801485
UPC #
-
Country of Origin
United States

Dimensions

Length
3 in
Width
9 in
Thickness
2 Mil

Details

Sign Material
Acrylic
Sign Background Color
Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.