
Door Sign - Office
Mfr # SN500
Zoro # G615801525
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Sign Material
Acrylic
Length
3 in
Width
9 in
Thickness
2 Mil
Sign Background Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SN500
Zoro #
G615801525
UPC #
-
Country of Origin
United States
Dimensions
Length
3 in
Width
9 in
Thickness
2 Mil
Details
Sign Material
Acrylic
Sign Background Color
Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.